Motion
SP4BAS308

DODGE
SP4BAS308

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00575080
MFR #SP4BAS308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BAS308

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00575080
MFR #SP4BAS308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Base Width
    4-1/2 in
  • Bolt Center To Center Length
    11.88 to 12.63 in
  • Bore Diameter  
    3-1/2 in
  • Overall Height  
    9.0000 in
  • Overall Length  
    14.5000 in
  • Overall Width
    7.7500 in
  • Weight
    76.9 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    063363
  • Max Rpm
    1520 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    21000 lbf
  • Seal Type
    Labyrinth
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475034086

Overview

Mfr description
SP4BAS308 NON EXP PIL BLK 063363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought