Motion
SP4BAS408

DODGE
SP4BAS408

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00575084
MFR #SP4BAS408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BAS408

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00575084
MFR #SP4BAS408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP4BAS408 NON EXP PIL BLK 063367

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    14.8125 to 15.6875 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Dual Piston Ring
  • Lubrication Type
    Lubrication Fitting
  • Weight
    140 lbs
  • Manufacturer Catalog Number
    063367
  • Manufacturer Upc Number
    782475034123
  • UPC_NO
    782475034123
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought