Motion
SP4BAS215E

DODGE
SP4BAS215E

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Steel Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00575100
MFR #SP4BAS215E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BAS215E

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Steel Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00575100
MFR #SP4BAS215E

Mfr description
SP4BAS215E EXP PIL BLK 063390
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-3/4 in
  • Bolt Center To Center Length
    10.31 to 10.69 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    7.5000 in
  • Overall Length  
    12.5000 in
  • Overall Width
    6.5000 in
  • Weight
    41.45 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    063390
  • Max Rpm
    2040 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Seal Type
    Labyrinth
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475034284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)