Motion
SP4BAS304E

DODGE
SP4BAS304E

Pillow Block Roller Bearing - 3-1/4 in Bore Dia., Cast Steel Material, Expansion Bearing (Floating)
MI ITEM #00575102
MFR #SP4BAS304E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BAS304E

Pillow Block Roller Bearing - 3-1/4 in Bore Dia., Cast Steel Material, Expansion Bearing (Floating)
MI ITEM #00575102
MFR #SP4BAS304E

Mfr description
SP4BAS304E EXP PIL BLK 063391
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    10.3125 to 10.6875 in
  • Bore Diameter  
    3-1/4 in
  • Weight
    70 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    063391
  • Manufacturer Upc Number
    782475034291
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Dual Piston Ring
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475034291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)