Motion
SP4BAS307E

DODGE
SP4BAS307E

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Steel Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00575103
MFR #SP4BAS307E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BAS307E

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Steel Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00575103
MFR #SP4BAS307E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP4BAS307E EXP PIL BLK 063392

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.88 to 12.63 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Steel
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    4-1/2 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Overall Width
    7.7500 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    21000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Weight
    85 lbs
  • Max Rpm
    1520 rpm
  • Manufacturer Catalog Number
    063392
  • UPC_NO
    782475034307
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text