Motion
SP4BAS408E

DODGE
SP4BAS408E

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Steel Material, Expansion Bearing (Floating)
Mi Item #00575108
MFR #SP4BAS408E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4BAS408E

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Steel Material, Expansion Bearing (Floating)
Mi Item #00575108
MFR #SP4BAS408E

Mfr description
SP4BAS408E EXP PIL BLK 063397
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.7500 in
  • Bolt Center To Center Length
    14.8125 to 15.6875 in
  • Bore Diameter  
    4-1/2 in
  • Weight
    148 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    063397
  • Manufacturer Upc Number
    782475034352
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Dual Piston Ring
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475034352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)