Specifications
Dimensions
- Base To Bore Centerline6.0000 in
- Base Width5.88 in
- Bolt Center To Center Length16 to 17 in
- Bore Diameter4-15/16 in
- Overall Height12.0000 in
- Overall Length19.5000 in
- Overall Width9.7500 in
- Weight188 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingBlack Oxide
- Housing ConstructionSplit
- Housing MaterialSteel
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number063398
- Max Rpm1070 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity35400 lbf
- Seal TypeLabyrinth
- Standards MetAFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
- Type Of BearingTapered Roller
- UPC_NO782475034369
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)