Motion
CRTAS300

DODGE
CRTAS300

Roller Bearing Cartridge - Tapered Roller, 3 in Bore, 7.13 in OD, 4.88 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00575125
MFR #CRTAS300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CRTAS300

Roller Bearing Cartridge - Tapered Roller, 3 in Bore, 7.13 in OD, 4.88 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00575125
MFR #CRTAS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRTAS300 NON EXP CART UNIT 063422

Specifications

  • Bore Diameter
    3.0000 in
  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
    7.1300 in
  • Housing Width
    4.8800 in
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    0.3800 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    11000 lbf
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Steel
  • UPC_NO
    782475034529
  • Weight
    30.00 lbs
  • Manufacturer Catalog Number
    063422
  • Max Rpm
    1880 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text