Motion
CRTAS307

DODGE
CRTAS307

Roller Bearing Cartridge - Tapered Roller, 3-7/16 in Bore, 8-3/4 in OD, 6.03 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00575127
MFR #CRTAS307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CRTAS307

Roller Bearing Cartridge - Tapered Roller, 3-7/16 in Bore, 8-3/4 in OD, 6.03 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00575127
MFR #CRTAS307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Housing Width
    6.0300 in
  • Inner Ring Width
    0.8400 in
  • Outside Diameter
    8.7500 in
  • Weight
    47.96 lbs

Details

  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    063424
  • Max Rpm
    1520 rpm
  • Radial Dynamic Load Capacity
    21000 lbf
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475034543

Overview

Mfr description
CRTAS307 NON EXP CART UNIT 063424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought