Motion
CRTAS315

DODGE
CRTAS315

Roller Bearing Cartridge - Tapered Roller, 3-15/16 in Bore, 9-1/2 in OD, 5.97 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00575129
MFR #CRTAS315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CRTAS315

Roller Bearing Cartridge - Tapered Roller, 3-15/16 in Bore, 9-1/2 in OD, 5.97 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00575129
MFR #CRTAS315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRTAS315 NON EXP CART UNIT 063426

Specifications

  • Bore Diameter
    3-15/16 in
  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
    9.5000 in
  • Housing Width
    5.9700 in
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    0.8400 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    23000 lbf
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Steel
  • UPC_NO
    782475034567
  • Weight
    57.60 lbs
  • Manufacturer Catalog Number
    063426
  • Max Rpm
    1340 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text