Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CRTAS215E

Roller Bearing Cartridge - Tapered Roller, 2-15/16 in Bore, 7.13 in OD, 4.88 in Width, Expansion Bearing (Floating), Steel
MI ITEM #00575148
MFR #CRTAS215E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Housing Width
    4.8800 in
  • Inner Ring Width
    0.3800 in
  • Outside Diameter
    7.1300 in
  • Weight
    30.00 lbs

Details

  • Bearing Material
    Steel
  • Expansion Type
    Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    063451
  • Max Rpm
    1880 rpm
  • Radial Dynamic Load Capacity
    11000 lbf
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475034741

Overview

Mfr description
CRTAS215E EXP CART UNIT 063451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought