Motion
CRTAS300E

DODGE
CRTAS300E

Roller Bearing Cartridge - Tapered Roller, 3 in Bore, 7.13 in OD, 4.88 in Width, Expansion Bearing (Floating), Steel
MI ITEM #00575149
MFR #CRTAS300E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CRTAS300E

Roller Bearing Cartridge - Tapered Roller, 3 in Bore, 7.13 in OD, 4.88 in Width, Expansion Bearing (Floating), Steel
MI ITEM #00575149
MFR #CRTAS300E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Housing Width
    4.8800 in
  • Inner Ring Width
    0.3800 in
  • Outside Diameter
    7.1300 in
  • Weight
    30.00 lbs

Details

  • Bearing Material
    Steel
  • Expansion Type
    Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    063452
  • Max Rpm
    1880 rpm
  • Radial Dynamic Load Capacity
    11000 lbf
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475034758

Overview

Mfr description
CRTAS300E EXP CART UNIT 063452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought