Motion
F4B-K-104RE TYPE K

DODGE
F4B-K-104RE TYPE K

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-1/4 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #00575195
MFR #F4B-K-104RE TYPE K
List Price$1,330.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-K-104RE TYPE K

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-1/4 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #00575195
MFR #F4B-K-104RE TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,330.47/each for your price

Overview

Mfr description
F4BK104RE EXP FLG BRG 023234
  • Inner unit carries seal
  • Up to 5º static misalignment
  • Seal and bearing ride together in inner unit
  • Seals maintain contact on cones even with misalignment

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    K Pillow Block
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.3750 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Bolt Size
    0.3750 in
  • Bore Length
    2.56 in
  • Series
    F4B-K
  • Manufacturer Catalog Number
    023234
  • UPC_NO
    782475699315
  • Weight
    5.90 lbs
  • Dynamic Load Capacity
    3450 lbf
  • Housing Type
    Four-Bolt Flange
  • Max Rpm
    4490 rpm
  • Static Load Capacity
    15760 lbf
  • Description
    023234 F4BK104RE EXP FLG BRG
  • Max Bolt Hole Spacing
    4.0020 in
  • Min Bolt Hole Spacing
    4.0020 in
  • Maximum Speed
    4490 rpm
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    TS-300
  • Material
    023234
  • Sensor Ready
    No
  • Long Description
    The F4B-K-104RE is a tapered roller expansion bearing unit, 4-bolt flange type with a 1-1/4 in bore diameter, floating bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-K series. The unit weighs 5.900 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text