Motion
F4B-K-110RE

DODGE
F4B-K-110RE

Four-Bolt Square Roller Bearing Unit - 1-5/8 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #00575199
MFR #F4B-K-110RE
Price$1,821.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-K-110RE

Four-Bolt Square Roller Bearing Unit - 1-5/8 in Bore , Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
Mi Item #00575199
MFR #F4B-K-110RE

Mfr description
F4BK110RE EXP FLG BRG 023238
  • Inner unit carries seal
  • Up to 5º static misalignment
  • Seal and bearing ride together in inner unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,821.21/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-5/8 in
  • Bore Length
    3 in
  • Max Bolt Hole Spacing
    4.7730 in
  • Min Bolt Hole Spacing
    4.7730 in

Details

  • Bearing Type
    K Pillow Block
  • Country of Origin
    US
  • Description
    023238 F4BK110RE EXP FLG BRG
  • Dynamic Load Capacity
    7070 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Material
    023238
  • Maximum Speed
    3320 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    No
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    33000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)