Motion
F4B-K-111RE TYPE K

DODGE
F4B-K-111RE TYPE K

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #00575200
MFR #F4B-K-111RE TYPE K
Your Price$1,459.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-K-111RE TYPE K

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #00575200
MFR #F4B-K-111RE TYPE K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,459.07/each(List $1,750.89)

Overview

Mfr description
F4BK111RE EXP FLG BRG 023239
  • Inner unit carries seal
  • Up to 5º static misalignment
  • Seal and bearing ride together in inner unit
  • Seals maintain contact on cones even with misalignment

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    K Pillow Block
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.5000 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Radial Dynamic Load Capacity
    7070 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Bolt Size
    0.5000 in
  • Bore Length
    3 in
  • Series
    F4B-K
  • Manufacturer Catalog Number
    023239
  • Dynamic Load Capacity
    7070 lbf
  • Housing Type
    Four-Bolt Flange
  • Max Rpm
    3320 rpm
  • Static Load Capacity
    33000 lbf
  • Description
    023239 F4BK111RE EXP FLG BRG
  • Max Bolt Hole Spacing
    4.7730 in
  • Min Bolt Hole Spacing
    4.7730 in
  • Maximum Speed
    3320 rpm
  • Shaft Attachment
    Setscrew
  • Material
    023239
  • Sensor Ready
    No
  • Long Description
    The F4B-K-111RE is a tapered roller expansion bearing unit, 4-bolt flange type with a 1-11/16 in bore diameter, floating bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-K series. It weighs 11.100 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text