Motion
F4B-DI-212R     DBL INTERLOCK

DODGE
F4B-DI-212R DBL INTERLOCK

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2-3/4 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #00575259
MFR #F4B-DI-212R DBL INTERLOCK
List Price$3,587.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DI-212R DBL INTERLOCK

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2-3/4 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #00575259
MFR #F4B-DI-212R DBL INTERLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,587.75/each for your price

Overview

Mfr description
F4BDI212R NON EXP FLG BRG 023438
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
  • 65 degree set screw angle Springlok collar/ flingers - more holding power than 90 to 120 degree.
  • Triple rubber lip contacting seals.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    Double-Interlock Flange Bearing
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.7500 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Radial Dynamic Load Capacity
    11120 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Bolt Size
    0.7500 in
  • Bore Length
    4.5 in
  • Dynamic Load Capacity
    11120 lbf
  • Housing Type
    Four-Bolt Flange
  • Static Load Capacity
    61200 lbf
  • Description
    023438 F4BDI212R NON EXP FLG BRG
  • Max Bolt Hole Spacing
    6.8400 in
  • Min Bolt Hole Spacing
    6.8400 in
  • Maximum Speed
    2060 rpm
  • Shaft Attachment
    Setscrew
  • Material
    023438
  • Sensor Ready
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text