Motion
F4B-DI-500RE

DODGE
F4B-DI-500RE

5 in Bore , Ductile Iron Housing
MI ITEM #00575371
MFR #F4B-DI-500RE
Price$16,333.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DI-500RE

5 in Bore , Ductile Iron Housing
MI ITEM #00575371
MFR #F4B-DI-500RE

Mfr description
F4BDI500RE EXP FLG BRG 023479
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,333.77/each

Specifications

Dimensions

  • Bore Diameter  
    5 in
  • Weight
    195 lbs

Details

  • Description
    F4B-DI-500RE DBL INTERLOCK
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    023479
  • Product Type
    Flange-Mount Roller Bearing Units
  • Series
    F4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)