Motion
NSTU-C-107    TYPE C

DODGE
NSTU-C-107 TYPE C

Take-up Ball Bearing Unit - 1-7/16 in Bore, Ductile Iron Housing, Collar Mount Collar
Mi Item #00575402
MFR #NSTU-C-107 TYPE C
Price$2,911.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-C-107 TYPE C

Take-up Ball Bearing Unit - 1-7/16 in Bore, Ductile Iron Housing, Collar Mount Collar
Mi Item #00575402
MFR #NSTU-C-107 TYPE C

Mfr description
NSTUC107RE TAKEUP BRG 036116
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,911.07/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bore Length
    4.5000 in, 114.29 mm
  • Inner Ring Width
    4.5000 in, 114.29 mm
  • Length Through Bore
    4.5000 in, 114.29 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Weight
    11.18 lbs, 5.071 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type C
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    26377.954 N, 5930 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Collar Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    036116
  • Material
    036116
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    26377.954 N, 5930 lbf
  • Radial Static Load Capacity
    148570.602 N, 33400 lbf
  • Relubricatable
    True
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    148570.602 N, 33400 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475018451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)