Motion
NSTUC108RE

DODGE
NSTUC108RE

Ball Bearing Take-Up Unit - Top Angle, 1-1/2 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #00575403
MFR #NSTUC108RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTUC108RE

Ball Bearing Take-Up Unit - Top Angle, 1-1/2 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #00575403
MFR #NSTUC108RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSTUC108RE TAKEUP BRG 036054

Specifications

  • Unit Type
    Top Angle
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Seal Type
    Grease Seal (Taper)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Tapered Roller
  • Housing Construction
    Solid
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Material
    036054
  • Maximum Speed
    3000 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Manufacturer Catalog Number
    036054
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text