Motion
NSTUC112RE

DODGE
NSTUC112RE

Roller Bearing Narrow Slot Take-Up Unit - Side Mount, Tapered Roller, 1-3/4 in Bore, Cast Iron, Clamp Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00575405
MFR #NSTUC112RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTUC112RE

Roller Bearing Narrow Slot Take-Up Unit - Side Mount, Tapered Roller, 1-3/4 in Bore, Cast Iron, Clamp Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00575405
MFR #NSTUC112RE

Mfr description
NSTUC112RE TAKEUP BRG 036056
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in
  • Overall Width
    6.2500 in
  • Slot Spacing
    5.1250 in
  • Weight
    15 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    NSTUC112RE
  • Manufacturer Product Page
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)