Motion
NSTU-C-204    TYPE C

DODGE
NSTU-C-204 TYPE C

Narrow Slot Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-1/4 in Bore, Cast Iron, Clamp Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00575409
MFR #NSTU-C-204 TYPE C
Your Price$3,027.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-C-204 TYPE C

Narrow Slot Take-Up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-1/4 in Bore, Cast Iron, Clamp Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00575409
MFR #NSTU-C-204 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,027.88/each(List $3,784.85)

Overview

Mfr description
NSTUC204 TAKEUP BRG 036059

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    2-1/4 in
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    036059
  • Manufacturer Catalog
  • Weight
    26 lbs
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Housing Type
    Top-Angle Takeup
  • Expansion Capability
    Non-Expansion (Fixed)
  • Maximum Speed
    2500 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Material
    036059
  • Housing ID
    Type C
  • Bearing Type
    Tapered Roller
  • Length Through Bore
    5.7500 in
  • Locking Type
    Clamp Collar
  • Style
    Narrow Slot
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text