Motion
NSTUC206

DODGE
NSTUC206

Roller Bearing Narrow Slot Take-Up Unit - Side Mount, Tapered Roller, 2-3/8 in Bore, Cast Iron, Clamp Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00575410
MFR #NSTUC206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTUC206

Roller Bearing Narrow Slot Take-Up Unit - Side Mount, Tapered Roller, 2-3/8 in Bore, Cast Iron, Clamp Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00575410
MFR #NSTUC206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSTUC206 TAKEUP BRG 036060

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    2-3/8 in
  • Slot Spacing
    5.1250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Seal Type
    Labyrinth Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    6.2500 in
  • Manufacturer Catalog Number
    NSTUC206
  • Manufacturer Product Page
  • Weight
    28 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text