Motion
NSTU-C-207    TYPE C

DODGE
NSTU-C-207 TYPE C

Narrow Slot Take-Up Roller Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Clamp Collar Collar, 1/2 in Slot
MI ITEM #00575411
MFR #NSTU-C-207 TYPE C
Price$3,594.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-C-207 TYPE C

Narrow Slot Take-Up Roller Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Clamp Collar Collar, 1/2 in Slot
MI ITEM #00575411
MFR #NSTU-C-207 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,594.53/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bore Length
    6.0000 in
  • Length Through Bore
    6.0000 in
  • Slot Spacing  
    5.1250 in
  • Slot Width  
    1/2 in
  • Weight
    27 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    036120
  • Material
    036120
  • Maximum Speed
    2000 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475018499

Overview

Mfr description
NSTUC207 TAKEUP BRG 036120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought