Overview
Mfr description
NSTUC211 TAKEUP BRG 036063
Specifications
- Unit TypeSide Mount
- Type Of BearingTapered Roller
- Bore Diameter2-11/16 in
- Slot Spacing6.1250 in
- Housing MaterialCast Iron
- Locking DeviceClamp Collar
- Seal TypeLabyrinth Seal
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width7.2500 in
- Manufacturer Catalog NumberNSTUC211
- Manufacturer Product Page
- Weight37 lbs
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data