Motion
HS2-HC-656      HINGED CAP

DODGE
HS2-HC-656 HINGED CAP

Pillow Block Housing - Ductile Iron
Mi Item #00575416
MFR #HS2-HC-656 HINGED CAP
Price$5,126.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS2-HC-656 HINGED CAP

Pillow Block Housing - Ductile Iron
Mi Item #00575416
MFR #HS2-HC-656 HINGED CAP

Mfr description
HS2HC656 N.E. HSG 067078
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,126.58/each

Specifications

Dimensions

  • Bore Length
    6.06 in

Details

  • Country of Origin
    US
  • Housing Material
    Ductile Iron
  • Housing Type
    Hinged Cap
  • Material
    067078
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)