Motion
NSTU-C-215    TYPE C

DODGE
NSTU-C-215 TYPE C

Narrow Slot Take-Up Roller Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Clamp Collar Collar
Mi Item #00575417
MFR #NSTU-C-215 TYPE C
Price$5,547.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-C-215 TYPE C

Narrow Slot Take-Up Roller Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Clamp Collar Collar
Mi Item #00575417
MFR #NSTU-C-215 TYPE C

Mfr description
NSTUC215 TAKEUP BRG 036121
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,547.01/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bore Length
    6.5000 in
  • Weight
    37.2 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    036121
  • Material
    036121
  • Maximum Speed
    1750 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475018505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)