Motion
061094

DODGE
061094

Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 5.1250 in Overall Length, Tapered Roller
MI ITEM #00575425
MFR #061094
Price$3,942.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
061094

Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 5.1250 in Overall Length, Tapered Roller
MI ITEM #00575425
MFR #061094

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,942.54/each

Specifications

Dimensions

  • Bore Length
    8.8750 in
  • Compatible Bore Diameter
    2.0000 in
  • Overall Length
    5.1250 in

Details

  • Compatible Bearing Type
    Tapered Roller
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Hanger Bearing Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
HNGC200 HANGER BRG 061094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought