Motion
HNG-C-207 TYPE C

DODGE
HNG-C-207 TYPE C

Hanger Ball Bearing Unit - 2.4375 in ID, 5.3800 in OD, 7.6300 in Width, Cast Iron, None
MI ITEM #00575428
MFR #HNG-C-207 TYPE C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HNG-C-207 TYPE C

Hanger Ball Bearing Unit - 2.4375 in ID, 5.3800 in OD, 7.6300 in Width, Cast Iron, None
MI ITEM #00575428
MFR #HNG-C-207 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HNGC207 HANGER BRG 061084

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Grease Seal (Taper)
  • Max Rpm
    2000 rpm
  • Type Of Bearing
    Tapered Roller
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Type
    Hanger
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Sealing Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text