Motion
HNG-C-215     TYPE C

DODGE
HNG-C-215 TYPE C

HNG-C-215 TYPE C
MI ITEM #00575432
MFR #HNG-C-215 TYPE C
Price$5,571.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HNG-C-215 TYPE C

HNG-C-215 TYPE C
MI ITEM #00575432
MFR #HNG-C-215 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,571.54/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bore Length
    10.3750 in
  • Shaft Diameter
    2.9375 in

Details

  • CAD Drawing
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475033966

Overview

Mfr description
HNGC215 HANGER BRG 061086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought