Motion
P2B-HC-106      HINGED CAP

DODGE
P2B-HC-106 HINGED CAP

Pillow Block Roller Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00575437
MFR #P2B-HC-106 HINGED CAP
Price$6,751.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-HC-106 HINGED CAP

Pillow Block Roller Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00575437
MFR #P2B-HC-106 HINGED CAP

Mfr description
P2BHC106 NON EXP PIL BLK 067054
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,751.32/each

Specifications

Dimensions

  • Base Height
    2.8800 in
  • Base To Bore Centerline
    2.8750 in
  • Bore Diameter  
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Inside Diameter
    1.3750 in
  • Shaft Diameter
    1.3750 in
  • Weight
    20 lbs

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Tapered
  • Closure Type
    Piston Ring
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Dynamic Load Capacity
    7717 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    067054
  • Material
    067054
  • Max Rpm
    3250 rpm
  • Maximum Speed
    3250 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Piston Ring
  • Seal Type
    Piston Ring
  • Sealing Type
    Piston Ring
  • Self Aligning
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Type
    Hinged Cap Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)