Motion
P2B-HC-115      HINGED CAP

DODGE
P2B-HC-115 HINGED CAP

Pillow Block Roller Bearing Unit -
Mi Item #00575444
MFR #P2B-HC-115 HINGED CAP
Price$6,913.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-HC-115 HINGED CAP

Pillow Block Roller Bearing Unit -
Mi Item #00575444
MFR #P2B-HC-115 HINGED CAP

Mfr description
P2BHC115 NON EXP PIL BLK 067052
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,913.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    1-15/16 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    8266 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    067052
  • Max Rpm
    2700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Piston Ring
  • Shaft Attachment
    Tapered Adapter
  • Type
    Hinged Cap Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)