Motion
P2B-HC-203      HINGED CAP

DODGE
P2B-HC-203 HINGED CAP

Pillow Block Roller Bearing Unit - Cast Iron Material
MI ITEM #00575447
MFR #P2B-HC-203 HINGED CAP
Price$7,893.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-HC-203 HINGED CAP

Pillow Block Roller Bearing Unit - Cast Iron Material
MI ITEM #00575447
MFR #P2B-HC-203 HINGED CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,893.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    2-3/16 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    10716 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    067046
  • Max Rpm
    2300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Piston Ring
  • Shaft Attachment
    Tapered Adapter
  • Type
    Hinged Cap Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038183

Overview

Mfr description
P2BHC203 NON EXP PIL BLK 067046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought