Motion
P2B-HC-111E     HINGED CAP

DODGE
P2B-HC-111E HINGED CAP

Pillow Block Roller Bearing Unit - Cast Iron Material
MI ITEM #00575461
MFR #P2B-HC-111E HINGED CAP
List Price$7,147.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-HC-111E HINGED CAP

Pillow Block Roller Bearing Unit - Cast Iron Material
MI ITEM #00575461
MFR #P2B-HC-111E HINGED CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,147.34/each for your price

Overview

Mfr description
P2BHC111E EXP PIL BLK 067049

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.1300 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Piston Ring
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Dynamic Load Capacity
    8177 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Maximum Speed
    2900 rpm
  • UPC_NO
    782475038213
  • Shaft Attachment
    Tapered Adapter
  • Material
    067049
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Type
    Hinged Cap Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text