Motion
HNG-C-210     TYPE C

DODGE
HNG-C-210 TYPE C

Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 6.2500 in Overall Length, Tapered Roller
MI ITEM #00575468
MFR #HNG-C-210 TYPE C
List Price$6,700.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HNG-C-210 TYPE C

Hanger Bearing Housing - Cast Iron Material, Solid Housing Construction, 6.2500 in Overall Length, Tapered Roller
MI ITEM #00575468
MFR #HNG-C-210 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,700.39/each for your price

Overview

Mfr description
HNGC210 HANGER BRG 061100

Specifications

  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    2.6250 in
  • Overall Length
    6.2500 in
  • Compatible Bearing Type
    Tapered Roller
  • Bore Length
    10.3750 in
  • Housing Type
    Hanger
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller
  • Product Type
    Hanger Bearing Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text