Motion
HS2-HC-656E     HINGED CAP

DODGE
HS2-HC-656E HINGED CAP

HS2-HC-656E HINGED CAP
MI ITEM #00575470
MFR #HS2-HC-656E HINGED CAP
Price$4,855.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS2-HC-656E HINGED CAP

HS2-HC-656E HINGED CAP
MI ITEM #00575470
MFR #HS2-HC-656E HINGED CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,855.36/each

Specifications

Dimensions

  • Bore Length
    6.06 in

Details

  • Country of Origin
    US
  • Housing Material
    Ductile Iron
  • Housing Type
    Hinged Cap
  • Material
    067075
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038343

Overview

Mfr description
HS2HC656E EXP HSG 067075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought