Motion
S1U444-HC-112   HINGED CAP

DODGE
S1U444-HC-112 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 4.4375 in OD, Adapter Mount
MI ITEM #00575485
MFR #S1U444-HC-112 HINGED CAP
Price$4,929.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U444-HC-112 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 4.4375 in OD, Adapter Mount
MI ITEM #00575485
MFR #S1U444-HC-112 HINGED CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,929.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Bore Length
    4.2500 in
  • Outside Diameter  
    4.4375 in

Details

  • Dynamic Load Capacity
    8177 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    067154
  • Material
    067154
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038466

Overview

Mfr description
S1UHC112 S-1 UNIT 067154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought