Motion
S1U481-HC-200   HINGED CAP

DODGE
S1U481-HC-200 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 4.8125 in OD, Adapter Mount
MI ITEM #00575488
MFR #S1U481-HC-200 HINGED CAP
Your Price$4,254.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U481-HC-200 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 4.8125 in OD, Adapter Mount
MI ITEM #00575488
MFR #S1U481-HC-200 HINGED CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,254.79/each(List $5,318.48)

Overview

Mfr description
S1UHC200 S-1 UNIT 067156

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    067156
  • UPC_NO
    782475038480
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.4400 in
  • Dynamic Load Capacity
    8266 lbf
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    067156
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text