Motion
S1U538-HC-203   HINGED CAP

DODGE
S1U538-HC-203 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 5.3800 in OD, Adapter Mount
Mi Item #00575490
MFR #S1U538-HC-203 HINGED CAP
Price$5,241.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U538-HC-203 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 5.3800 in OD, Adapter Mount
Mi Item #00575490
MFR #S1U538-HC-203 HINGED CAP

Mfr description
S1UHC203 S-1 UNIT 067157
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,241.73/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Length
    4.7500 in
  • Outside Diameter  
    5.3800 in

Details

  • Dynamic Load Capacity
    10716 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    067157
  • Material
    067157
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)