Motion
S1U569-HC-208  HINGED CAP

DODGE
S1U569-HC-208 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00575494
MFR #S1U569-HC-208 HINGED CAP
Price$7,258.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U569-HC-208 HINGED CAP

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00575494
MFR #S1U569-HC-208 HINGED CAP

Mfr description
S1UHC208 S-1 UNIT 067160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,258.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    5.3100 in
  • Outside Diameter  
    5.6875 in

Details

  • Dynamic Load Capacity
    11010 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    067160
  • Material
    067160
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)