Motion
HS2-HC-538      HINGED CAP

DODGE
HS2-HC-538 HINGED CAP

Pillow Block Housing - Ductile Iron
Mi Item #00575502
MFR #HS2-HC-538 HINGED CAP
Price$3,072.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS2-HC-538 HINGED CAP

Pillow Block Housing - Ductile Iron
Mi Item #00575502
MFR #HS2-HC-538 HINGED CAP

Mfr description
067120 HS2-HC 538 HSG ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,072.20/each

Specifications

Dimensions

  • Bore Length
    4.75 in

Details

  • Country of Origin
    US
  • Housing Material
    Ductile Iron
  • Housing Type
    Hinged Cap
  • Material
    067120
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)