Overview
Mfr description
067123 HS2 HC 538E HSG ASSEM
Specifications
- Housing MaterialDuctile Iron
- Country of OriginUS
- UPC_NO782475038398
- Housing TypeHinged Cap
- Bore Length4.75 in
- Type Of BearingTapered Roller
- Material067123
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data