Motion
F4B-UN2-108     UNI-II

DODGE
F4B-UN2-108 UNI-II

Four-Bolt Square Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #00575509
MFR #F4B-UN2-108 UNI-II
Price$1,103.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-UN2-108 UNI-II

Four-Bolt Square Roller Bearing Unit - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
MI ITEM #00575509
MFR #F4B-UN2-108 UNI-II

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,103.46/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.6900 in
  • Insert Outer Diameter
    80 mm
  • Max Bolt Hole Spacing
    3.5300 in
  • Min Bolt Hole Spacing
    3.5300 in

Details

  • Bearing Type
    UNISPHERE II Flange Bearing
  • Country of Origin
    US
  • Description
    048035 F4BUN2108 NE FLG
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The F4B-UN2-108 is a spherical roller bearing unit, 4-bolt flange type with a 1-1/2 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and Trident triple-lip contact seal in the F4B-UN2 series. It weighs 4.920 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    048035
  • Material
    048035
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Single Lip Contact Seal
  • Series
    F4B-UN2
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    21000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475773497

Overview

Mfr description
F4BUN2108 NE FLG 048035
  • High capacity double row spherical bearings
  • 2-bolt pillow blocks and 4-bolt flange bearings 1-7/16” to 4”, 40mm to 90mm.
  • Same rolling elements and installation ready features as the S-2000 bearing.
  • Ductile iron pillow block housing with 65,000 PSI tensile strength is 92% the strength of steel.
  • DODGE “R” Seal provides contacting lip protection, crimped to the outer race; maintains sealing effectiveness at maximum misalignment.
  • Springlok™ collar mount with 65 setscrew spacing for optimum clamping force

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text