Motion
F4B-C-107      TYPE C

DODGE
F4B-C-107 TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-7/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575563
MFR #F4B-C-107 TYPE C
Your Price$2,763.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-C-107 TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-7/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575563
MFR #F4B-C-107 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,763.80/each(List $4,145.70)

Overview

Mfr description
F4BC107 NE FLG 104040
  • Positive Concentric Clamp Sleeve Mounting
  • Steel Multiple Labyrinth Seals
  • 2 Quality Single Row
  • Tapered Roller Assemblies
  • Rugged Two-Piece Housing
  • Elongated Bolt Holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    C Flange
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    0.5000 in
  • Bore Shape
    Tapered
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.5000 in
  • Bore Length
    4.5 in
  • UPC_NO
    782475054671
  • Weight
    20.58 lbs
  • Housing Type
    Four-Bolt Flange
  • Description
    104040 F4BC107 NE FLG
  • Maximum Speed
    3000 rpm
  • Shaft Attachment
    Clamp Collar
  • Material
    104040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text