Motion
F4B-C-203      TYPE C

DODGE
F4B-C-203 TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2-3/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575569
MFR #F4B-C-203 TYPE C
Your Price$5,108.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-C-203 TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 2-3/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575569
MFR #F4B-C-203 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,108.66/each(List $6,130.40)

Overview

Mfr description
F4BC203 NE FLG 104043
  • Positive Concentric Clamp Sleeve Mounting
  • Steel Multiple Labyrinth Seals
  • 2 Quality Single Row
  • Tapered Roller Assemblies
  • Rugged Two-Piece Housing
  • Elongated Bolt Holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    C Flange
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    0.6250 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.6250 in
  • Bore Length
    5.75 in
  • Series
    F4B-C
  • Manufacturer Catalog Number
    104043
  • UPC_NO
    782475054701
  • Weight
    46.39 lbs
  • Housing Type
    Four-Bolt Flange
  • Max Rpm
    2500 rpm
  • Description
    104043 F4BC203 NE FLG
  • Maximum Speed
    2500 rpm
  • Shaft Attachment
    Clamp Collar
  • Material
    104043
  • Long Description
    The F4B-C-203 is a tapered roller bearing unit, 4-bolt flange type with a 2-3/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, clamp collar locking device, and labyrinth seal in the F4B-C series. The unit weighs 46.390 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text