Motion
F4B-C-303      TYPE C

DODGE
F4B-C-303 TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 3-3/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575578
MFR #F4B-C-303 TYPE C
Your Price$10,205.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-C-303 TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 3-3/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575578
MFR #F4B-C-303 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,205.57/each(List $12,756.96)

Overview

Mfr description
F4BC303 NE FLG 104120
  • Positive Concentric Clamp Sleeve Mounting
  • Steel Multiple Labyrinth Seals
  • 2 Quality Single Row
  • Tapered Roller Assemblies
  • Rugged Two-Piece Housing
  • Elongated Bolt Holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    C Flange Bearing
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    0.8750 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.8750 in
  • Bore Length
    7 in
  • UPC_NO
    782475055166
  • Housing Type
    Four-Bolt Flange
  • Description
    104120 F4BC303 NE FLG
  • Maximum Speed
    1500 rpm
  • Shaft Attachment
    Clamp Collar
  • Material
    104120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text