Motion
F4B-C-108E     TYPE C

DODGE
F4B-C-108E TYPE C

Four-Bolt Flange Roller Bearing Unit - 1-1/2 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00575593
MFR #F4B-C-108E TYPE C
Price$4,607.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-C-108E TYPE C

Four-Bolt Flange Roller Bearing Unit - 1-1/2 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00575593
MFR #F4B-C-108E TYPE C

Mfr description
F4BC108E EXP FLG 104076
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,607.44/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Weight
    10 lbs

Details

  • Bearing Type
    Spherical Roller
  • Description
    F4B-C-108E TYPE C
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Clamp Collar
  • Long Description
    The F4B-C-108E is a tapered roller expansion bearing unit, 4-bolt flange type with a 1-1/2 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, clamp collar locking device, and labyrinth seal in the F4B-C series. It weighs 31.000 lbs.
  • Manufacturer Catalog Number
    104076
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4B-C
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)