Motion
F4B-C-111E     TYPE C

DODGE
F4B-C-111E TYPE C

Four-Bolt Round Roller Bearing Unit - 1-11/16 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00575594
MFR #F4B-C-111E TYPE C
Price$4,743.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-C-111E TYPE C

Four-Bolt Round Roller Bearing Unit - 1-11/16 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00575594
MFR #F4B-C-111E TYPE C

Mfr description
F4BC111E EXP FLG 104051
  • Positive Concentric Clamp Sleeve Mounting
  • Steel Multiple Labyrinth Seals
  • 2 Quality Single Row
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,743.82/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    4.8750 in
  • Weight
    28.40 lbs

Details

  • Bearing Type
    C Flange
  • Country of Origin
    US
  • Description
    104051 F4BC111E EXP FLG
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Long Description
    The F4B-C-111E is a tapered roller expansion bearing unit, 4-bolt flange type with a 1-11/16 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, clamp collar locking device, and labyrinth seal in the F4B-C series. The unit weighs 28.400 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    104051
  • Material
    104051
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    F4B-C
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475054756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)