Motion
F4B-C-115E     TYPE C

DODGE
F4B-C-115E TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-15/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575596
MFR #F4B-C-115E TYPE C
Your Price$4,202.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-C-115E TYPE C

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-15/16 in Bore , 4-Bolt Flange Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575596
MFR #F4B-C-115E TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,202.29/each(List $5,252.86)

Overview

Mfr description
F4BC115E EXP FLG 104052
  • Positive Concentric Clamp Sleeve Mounting
  • Steel Multiple Labyrinth Seals
  • 2 Quality Single Row
  • Tapered Roller Assemblies
  • Rugged Two-Piece Housing
  • Elongated Bolt Holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    C Flange Bearing
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    0.6250 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.6250 in
  • Bore Length
    5.2500 in
  • Series
    F4B-C
  • Manufacturer Catalog Number
    104052
  • UPC_NO
    782475054763
  • Weight
    33.09 lbs
  • Housing Type
    Four-Bolt Flange
  • Max Rpm
    2500 rpm
  • Description
    104052 F4BC115E EXP FLG
  • Maximum Speed
    2500 rpm
  • Shaft Attachment
    Clamp Collar
  • Material
    104052
  • Long Description
    The F4B-C-115E is a tapered roller expansion bearing unit, 4-bolt flange type with a 1-15/16 in bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, clamp collar locking device, and labyrinth seal in the F4B-C series. The unit weighs 33.090 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text