Motion
F4B-C-407E

DODGE
F4B-C-407E

Four-Bolt Round Roller Bearing Unit - 4-7/16 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575614
MFR #F4B-C-407E
Price$30,568.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-C-407E

Four-Bolt Round Roller Bearing Unit - 4-7/16 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #00575614
MFR #F4B-C-407E

Mfr description
F4BC407E EXP FLG 104068
  • Positive Concentric Clamp Sleeve Mounting
  • Steel Multiple Labyrinth Seals
  • 2 Quality Single Row
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,568.51/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    4-7/16 in
  • Bore Length
    10.0000 in

Details

  • Bearing Type
    C Flange Bearing
  • Country of Origin
    US
  • Description
    104068 F4BC407E EXP FLG
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Material
    104068
  • Maximum Speed
    1000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475054879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)