Motion
F4B-SD-110

DODGE
F4B-SD-110

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-5/8 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575623
MFR #F4B-SD-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-110

Four-Bolt Round Roller Bearing Unit - Tapered Roller Brg., 1-5/8 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00575623
MFR #F4B-SD-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F4BSD110 NE FLG 104192

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Seal Type
    Piston Ring Seal
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Series
    F4B-SD
  • Manufacturer Catalog Number
    104192
  • UPC_NO
    782475055470
  • Weight
    29.700 lbs
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    3000 rpm
  • Material
    104192
  • Long Description
    The F4B-SD-110 is a tapered roller bearing unit, 4-bolt flange type with a 1-5/8 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and piston ring seal in the F4B-SD series. The unit weighs 29.700 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text